Please login to your online account to display your discounted pricing

Akro-Mils™ ShelfMax Storage Bins


Expand storage capacity

Manufacturer: akro-mils  30080RED

 View more versions of this product

Catalog No. 08-757-834

  • / Case of 8 Each
 

Description & Specifications

Specifications

Color Red
Height (English) Interior 6 in.
Height (Metric) Interior 15.2cm
Length (English) Interior 9.75 in.
Length (Metric) Interior 24.7cm
Width (English) Interior 6.62 in.
Width (Metric) Interior 16.8cm
Capacity (English) 398 cu. in.
Height (English) 6 in.
Height (Metric) 15.2cm
Length (English) 11.6 in.
Length (Metric) 29.5cm
Width (English) 8.38 in.
Width (Metric) 21.2cm
Dimensions (L x W x H) 11.6 x 8.38 x 6 in. (29.5 x 21.2 x 15.2cm)