Please login to your online account to display your discounted pricing

Akro-Mils™ ShelfMax Storage Bins


Expand storage capacity

Manufacturer: akro-mils  30048YELLO

 View more versions of this product

Catalog No. 08-757-832

  • / Case of 8 Each
 

Description & Specifications

Specifications

Color Yellow
Height (English) Interior 6 in.
Height (Metric) Interior 15.2cm
Length (Metric) Interior 40.6cm
Width (English) Interior 2.5 in.
Width (Metric) Interior 6.3cm
Capacity (English) 280 cu. in.
Height (English) 6 in.
Length (Metric) 45.4cm
Width (English) 4.12 in.
Width (Metric) 10.4cm
Dimensions (L x W x H) 17.9 x 4.12 x 6 in. (45.4 x 10.4 x 15.2cm)
Length (English) Interior 16 in.
Height (Metric) 15.2cm
Length (English) 17.9 in.