missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Akro-Mils™ ShelfMax Storage Bins
Expand storage capacity
Supplier: Akro-Mils™ 30090BLUE
Description
Six-inch bins hold up to 85% more than traditional 4 bins and provide the versatility necessary to maximize precious storage space. Can be used alone, or with Akro-Mils' open/closed steel or wire shelving and bench or pick racks.
- Storage capacity (four sizes): 175, 280, 310 and 505 cu.in.
- Extremely durable construction with rolled ridge and reinforced side ribs for added strength
- Front opening is .75 in. higher than comparable products
- Five color options: red, blue, yellow, green and white
- Large, front label area provides quick identification of inventory
- Width dividers keep items neatly separated
- Built-in rear hanglock ensures complete access
- Easy-to-carry handle
Specifications
Storage Bin | |
Blue | |
310 cu. in. | |
Storage | |
11.625 in. | |
29.5 cm | |
6.625 in. | |
16.8 cm | |
6 in. | |
15.2 cm |
Plastic | |
Rectangular | |
Standard Shelving or Vertical Storage and Retrieval Unit | |
11.6 x 6.6 x 6 in. (29.5 x 16.8 x 15.2 cm) | |
9.75 in. | |
24.7 cm | |
5 in. | |
12.7 cm | |
6 in. | |
15.2 cm |