Please login to your online account to display your discounted pricing

Akro-Mils™ ShelfMax Storage Bins


Expand storage capacity

Manufacturer: fisher scientific  30048BLUE

 View more versions of this product

Catalog No. 08757646

  • / Case of 8 Each
 

Description & Specifications

Specifications

Height (Metric) Interior 15.2cm
Length (English) Interior 16 in.
Width (English) Interior 2.5 in.
Width (Metric) Interior 6.3cm
Capacity (English) 280 cu. in.
Length (English) 17.9 in.
Length (Metric) 45.4cm
Width (English) 4.12 in.
Width (Metric) 10.4cm
Dimensions (L x W x H) 17.9 x 4.12 x 6 in. (45.4 x 10.4 x 15.2cm)
Color Blue
Height (English) Interior 6 in.
Length (Metric) Interior 40.6cm
Height (English) 6 in.
Height (Metric) 15.2cm