Please login to your online account to display your discounted pricing

Akro-Mils™ Nest & Stack Totes


Ideal for shipping, transfer and storage applications

Manufacturer: akro-mils  35180RED

 View more versions of this product

Catalog No. 08-757-806

  • / Case of 6 Each
 

Description & Specifications

Specifications

Product Type Storage totes
Color Red
Height (English) Interior 5.9 in.
Height (Metric) Interior 15cm
Length (English) Interior 16 in.
Length (Metric) Interior 40.6cm
Width (English) Interior 10 in.
Width (Metric) Interior 25.4cm
Material Polypropylene
Capacity (English) 0.5 cu. ft.
Height (English) 6 in.
Height (Metric) 15.2cm
Length (English) 18 in.
Length (Metric) 45.7cm
Width (English) 11 in.
Width (Metric) 28cm
Dimensions (L x W x H) 18 x 11 x 6 in. (45.7 x 28 x 15.2cm)