missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Akro-Mils™ Nest & Stack Totes
Ideal for shipping, transfer and storage applications
Supplier: Akro-Mils™ 35240BLUE
Description
The Nest & Stack Totes (NSTs) stack with or without lids, and nest when empty.
- Industrial-grade durability provides longer service life and lower replacement costs
- Most made of high-impact polypropylene; will not rust, corrode or lose shape when fully loaded
- Cat. Nos.: 08-757-688 and 08-757-696 constructed from HDPE polyethylene
- All materials are FDA-sanctioned
- Easy-to-clean, smooth surfaces are solvent- and chemical-resistant
- Comfortable grips facilitates handling
- Textured bottoms provide a no-slip grip on conveyor belts
- Ribs under the lip prevent jamming when nested
- Optional lids protect contents from dust and damage
- Add mobility with available carts, dollies and wire shelving systems
- Available in nine sizes and three colors: Red, Blue or Gray (one color per pack)
Order Info
Clear plastic label holders that accommodate labels up to 3 3/4 x 5 in. and matching lids available separately.
Specifications
Storage Tote | |
Blue | |
Stackable | |
Shipping, Storage, Work-In-Process Transfer | |
23.5 in. | |
59.7 cm | |
15.5 in. | |
39.3 cm | |
12 in. | |
30.4 cm |
Plastic | |
Rectangular | |
1.7 cu. ft., 12.9 gal., 75 lb. | |
23.5 x 15.5 x 12 in. (59.7 x 39.3 x 30.4 cm) | |
20.87 in. | |
53 cm | |
14.25 in. | |
36 cm | |
11.9 in. | |
11.9 cm |