Please login to your online account to display your discounted pricing

Akro-Mils™ Nest & Stack Totes


Ideal for shipping, transfer and storage applications

Manufacturer: fisher scientific  35225BLUE

 View more versions of this product

Catalog No. 08757684

  • / Case of 3 Each
 

Description & Specifications

Specifications

Product Type Storage totes
Capacity (English) 2 cu. ft.
Length (Metric) Interior 53cm
Height (English) Interior 9.9 in.
Length (English) Interior 20.9 in.
Length (English) 23.5 in.
Width (English) Interior 18.25 in.
Height (Metric) 25.4cm
Dimensions (L x W x H) 23.5 x 19.5 x 10 in. (59.7 x 49.5 x 25.4cm)
Width (Metric) Interior 46.3cm
Color Blue
Material Polypropylene
Height (Metric) Interior 25cm
Width (English) 19.5 in.
Length (Metric) 59.7cm
Height (English) 10 in.
Width (Metric) 49.5cm