Please login to your online account to display your discounted pricing

Akro-Mils™ Nest & Stack Totes


Ideal for shipping, transfer and storage applications

Manufacturer: fisher scientific  35185BLUE

 View more versions of this product

Catalog No. 08757682

  • / Case of 6 Each
 

Description & Specifications

Specifications

Product Type Storage totes
Color Blue
Height (English) Interior 8.9 in.
Height (Metric) Interior 22.6cm
Length (English) Interior 16 in.
Length (Metric) Interior 40.6cm
Width (English) Interior 10 in.
Width (Metric) Interior 25.4cm
Material Polypropylene
Capacity (English) 0.76 cu. ft.
Height (English) 9 in.
Height (Metric) 23cm
Length (English) 18 in.
Length (Metric) 45.7cm
Width (English) 11 in.
Width (Metric) 28cm
Dimensions (L x W x H) 18 x 11 x 9 in. (45.7 x 28 x 23cm)