Please login to your online account to display your discounted pricing

Akro-Mils™ Nest & Stack Totes


Ideal for shipping, transfer and storage applications

Manufacturer: akro-mils  35300GREY

 View more versions of this product

Catalog No. 08-757-821

  • / Case of 3 Each
 

Description & Specifications

Specifications

Product Type Storage totes
Height (Metric) Interior 37.8cm
Color Gray
Height (English) Interior 14.9 in.
Length (English) Interior 26.62 in.
Length (Metric) Interior 67.6cm
Width (English) Interior 18.25 in.
Width (Metric) Interior 46.3cm
Material HDPE Polyethylene
Capacity (English) 3.7 cu. ft.
Height (English) 15 in.
Height (Metric) 38cm
Length (English) 29.5 in.
Length (Metric) 75cm
Width (English) 19.5 in.
Width (Metric) 49.5cm
Dimensions (L x W x H) 29.5 x 19.5 x 15 in. (75 x 49.5 x 38cm)