Please login to your online account to display your discounted pricing

Akro-Mils™ Nest & Stack Totes


Ideal for shipping, transfer and storage applications

Manufacturer: akro-mils  35300RED

 View more versions of this product

Catalog No. 08-757-820

  • / Case of 3 Each
 

Description & Specifications

Specifications

Product Type Storage totes
Dimensions (L x W x H) 29.5 x 19.5 x 15 in. (75 x 49.5 x 38cm)
Capacity (English) 3.7 cu. ft.
Material HDPE Polyethylene
Length (Metric) 75cm
Width (English) Interior 18.25 in.
Width (Metric) Interior 46.3cm
Length (English) Interior 26.62 in.
Length (Metric) Interior 67.6cm
Color Red
Height (Metric) Interior 37.8cm
Height (English) Interior 14.9 in.
Length (English) 29.5 in.
Height (English) 15 in.
Height (Metric) 38cm
Width (English) 19.5 in.
Width (Metric) 49.5cm