Please login to your online account to display your discounted pricing

Akro-Mils™ Nest & Stack Totes


Ideal for shipping, transfer and storage applications

Manufacturer: akro-mils  35230GREY

 View more versions of this product

Catalog No. 08-757-819

  • / Case of 3 Each
 

Description & Specifications

Specifications

Product Type Storage totes
Width (English) 19.5 in.
Capacity (English) 2.6 cu. ft.
Width (Metric) Interior 46cm
Height (English) Interior 12.9 in.
Length (English) Interior 20.87 in.
Height (English) 13 in.
Color Gray
Material Polypropylene
Length (Metric) Interior 53cm
Width (English) Interior 18.12 in.
Dimensions (L x W x H) 23.5 x 19.5 x 13 in. (59.7 x 49.5 x 33cm)
Height (Metric) Interior 32.7cm
Length (English) 23.5 in.
Length (Metric) 59.7cm
Height (Metric) 33cm
Width (Metric) 49.5cm