Please login to your online account to display your discounted pricing

Akro-Mils™ Nest & Stack Totes


Ideal for shipping, transfer and storage applications

Manufacturer: akro-mils  35200GREY

 View more versions of this product

Catalog No. 08-757-815

  • / Case of 6 Each
 

Description & Specifications

Specifications

Product Type Storage totes
Height (Metric) Interior 20cm
Width (English) 13.5 in.
Width (Metric) Interior 31.4cm
Color Gray
Length (English) Interior 17.12 in.
Length (Metric) Interior 43.4cm
Material Polypropylene
Height (Metric) 20.3cm
Dimensions (L x W x H) 19.5 x 13.5 x 8 in. (49.5 x 34.3 x 20.3cm)
Capacity (English) 0.8 cu. ft.
Width (English) Interior 12.37 in.
Height (English) Interior 7.9 in.
Length (English) 19.5 in.
Length (Metric) 49.5cm
Height (English) 8 in.
Width (Metric) 34.3cm