Please login to your online account to display your discounted pricing

Akro-Mils™ Nest & Stack Totes


Ideal for shipping, transfer and storage applications

Manufacturer: akro-mils  35195RED

 View more versions of this product

Catalog No. 08-757-812

  • / Case of 6 Each
 

Description & Specifications

Specifications

Product Type Storage totes
Length (English) Interior 17 in.
Width (English) Interior 14.5 in.
Width (Metric) Interior 36.8cm
Capacity (English) 1.7 cu. ft.
Height (Metric) 33cm
Length (English) 19.5 in.
Length (Metric) 49.5cm
Color Red
Height (English) Interior 12.9 in.
Height (Metric) Interior 32.7cm
Length (Metric) Interior 43cm
Material Polypropylene
Height (English) 13 in.
Width (English) 15.5 in.
Width (Metric) 39.3cm
Dimensions (L x W x H) 19.5 x 15.5 x 13 in. (49.5 x 39.3 x 33cm)