missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Akro-Mils™ Nest & Stack Totes
Ideal for shipping, transfer and storage applications
Supplier: Akro-Mils™ 35185GREY
Description
The Nest & Stack Totes (NSTs) stack with or without lids, and nest when empty.
- Industrial-grade durability provides longer service life and lower replacement costs
- Most made of high-impact polypropylene; will not rust, corrode or lose shape when fully loaded
- Cat. Nos.: 08-757-688 and 08-757-696 constructed from HDPE polyethylene
- All materials are FDA-sanctioned
- Easy-to-clean, smooth surfaces are solvent- and chemical-resistant
- Comfortable grips facilitates handling
- Textured bottoms provide a no-slip grip on conveyor belts
- Ribs under the lip prevent jamming when nested
- Optional lids protect contents from dust and damage
- Add mobility with available carts, dollies and wire shelving systems
- Available in nine sizes and three colors: Red, Blue or Gray (one color per pack)
Order Info
Clear plastic label holders that accommodate labels up to 3 3/4 x 5 in. and matching lids available separately.
Specifications
Storage Tote | |
Gray | |
Stackable | |
Shipping, Storage, Work-In-Process Transfer | |
18 in. | |
45.7 cm | |
11 in. | |
28 cm | |
9 in. | |
23 cm |
Plastic | |
Rectangular | |
0.76 cu. ft., 5.69 gal., 60 lb. | |
18 x 11 x 9 in. (45.7 x 28 x 23 cm) | |
16 in. | |
40.6 cm | |
10 in. | |
25.4 cm | |
8.9 in. | |
22.6 cm |