Please login to your online account to display your discounted pricing

Akro-Mils™ InSight™ Storage System: 25 lb., 10 7/8 x 5 1/2 x 5 1/4 in.


Visible organization solutions for healthcare and industrial workspaces

Manufacturer: fisher scientific  305B1

 View more versions of this product

Catalog No. 08757644

  • / Case of 12 Each
 

Description & Specifications

Specifications

Product Type Storage Bin
Capacity (Metric) 11.3kg
Width (Metric) Interior 10.46cm
Capacity (English) 25 lb.
Length (English) Interior 9.43 in.
Width (English) Interior 4.12 in.
Height (Metric) 13.3cm
Length (Metric) 27.4cm
Width (Metric) 14cm
Autoclavable Yes
Dimensions (L x W x H) 10.8 x 5.5 x 5.25 in. (27.4 x 14 x 13.3cm)
Height (Metric) Interior 11.2cm
Height (English) Interior 4.43 in.
Material Polycarbonate
Length (Metric) Interior 24cm
Width (English) 5.5 in.
Length (English) 10.8 in.
Height (English) 5.25 in.