Please login to your online account to display your discounted pricing

Akro-Mils™ Attached Lid Containers: 100 lb. Capacity


Reusable shipping, distribution, order picking and storage containers

Manufacturer: fisher scientific  39160

 View more versions of this product

Catalog No. 08757689

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 100 lb.
Width (Metric) Interior 39.3cm
Height (English) Interior 11 in.
Color Gray
Height (Metric) Interior 28cm
Width (English) Interior 15.5 in.
Dimensions (L x W x H) 27 x 17 x 12.5 in. (68.5 x 43.1 x 31.7cm)
Length (English) Interior 25 in.
Length (Metric) Interior 63.5cm
Height (Metric) 31.7cm
Length (English) 27 in.
Length (Metric) 68.5cm
Width (English) 17 in.
Height (English) 12.5 in.
Width (Metric) 43.1cm