Please login to your online account to display your discounted pricing

Akro-Mils™ AkroDrawers™


Use alone or in combination with shelves, cabinets, racks and carts to store and protect

Manufacturer: fisher scientific  31188BLUE

 View more versions of this product

Catalog No. 08757695

  • / Case of 4 Each
 

Description & Specifications

Specifications

Capacity 25 lb.
Material Polystyrene
Width (English) 8.37 in.
Width (English) Interior 7.625 in.
Color Blue
Capacity (English) 25 lb.
Length (English) 17.62 in.
Height (English) 4.62 in.