Please login to your online account to display your discounted pricing

Akro-Mils™ AkroBins™ Small Storage Bins


Versatile organizers can be securely stacked or racked

Manufacturer: akro-mils  30210YELLO

 View more versions of this product

Catalog No. 08-757-770

  • / Case of 24 Each
 

Description & Specifications

Specifications

Color Yellow
Height (English) Interior 2.81 in.
Length (English) Interior 4.75 in.
Material Polypropylene
Capacity (English) 10 lb.
Height (English) 3 in.
Height (Metric) 76mm
Length (English) 5.38 in.
Length (Metric) 137mm
Width (English) 4.12 in.
Width (Metric) 105mm
Dimensions (L x W x H) 5.38 x 4.12 x 3 in. (137 x 105 x 76mm)