Please login to your online account to display your discounted pricing

Akro-Mils™ AkroBins™ Small Storage Bins


Versatile organizers can be securely stacked or racked

Manufacturer: akro-mils  30224RED

 View more versions of this product

Catalog No. 08-757-794

  • / Case of 12 Each
 

Description & Specifications

Specifications

Dimensions (L x W x H) 10.87 x 4.12 x 4 in. (276 x 105 x 102mm)
Material Polypropylene
Capacity (English) 30 lb.
Height (English) 4 in.
Height (Metric) 102mm
Length (English) 10.87 in.
Length (Metric) 276mm
Width (English) 4.12 in.
Width (Metric) 105mm
Color Red
Height (English) Interior 3.75 in.
Length (English) Interior 10.25 in.