Please login to your online account to display your discounted pricing

Akro-Mils™ AkroBins™ Small Storage Bins


Versatile organizers can be securely stacked or racked

Manufacturer: akro-mils  30230SCLAR

 View more versions of this product

Catalog No. 08-757-784

  • / Case of 12 Each
 

Description & Specifications

Specifications

Color Clear
Height (English) Interior 4.75 in.
Length (English) Interior 10.25 in.
Material Polypropylene
Capacity (English) 30 lb.
Height (English) 5 in.
Height (Metric) 127mm
Length (English) 10.87 in.
Length (Metric) 276mm
Width (English) 5.5 in.
Width (Metric) 140mm
Dimensions (L x W x H) 10.87 x 5.5 x 5 in. (276 x 140 x 127mm)