Please login to your online account to display your discounted pricing

Akro-Mils™ AkroBins™ Small Storage Bins


Versatile organizers can be securely stacked or racked

Manufacturer: akro-mils  30220STONE

 View more versions of this product

Catalog No. 08-757-781

  • / Case of 24 Each
 

Description & Specifications

Specifications

Color Stone
Height (English) Interior 2.81 in.
Length (English) Interior 6.75 in.
Material Polypropylene
Height (Metric) 76mm
Length (English) 7.38 in.
Width (English) 4.12 in.
Capacity (English) 10 lb.
Height (English) 3 in.
Length (Metric) 187mm
Width (Metric) 105mm
Dimensions (L x W x H) 7.38 x 4.12 x 3 in. (187 x 105 x 76mm)