Please login to your online account to display your discounted pricing

Akro-Mils™ AkroBins™ Medium Storage Bins and Accessories


Versatile organizers can be securely stacked or racked

Manufacturer: akro-mils  30239SCLAR

 View more versions of this product

Catalog No. 08-757-712

  • / Each
 

Description & Specifications

Specifications

Height (English) Interior 6.75 in.
Length (English) Interior 6.56 in.
Width (English) Interior 6.56 in.
Material Polypropylene
Capacity (English) 50 lb.
Length (English) 10.75 in.
Length (Metric) 273mm
Width (English) 8.25 in.
Width (Metric) 210mm
Dimensions (L x W x H) 10.75 x 8.25 x 7 in. (273 x 210 x 178mm)
Color Clear
Height (English) 7 in.
Height (Metric) 178mm