Please login to your online account to display your discounted pricing

Akro-Mils™ AkroBins™ Medium Storage Bins and Accessories


Versatile organizers can be securely stacked or racked

Manufacturer: akro-mils  30239RED

 View more versions of this product

Catalog No. 08-757-707

  • / Each
 

Description & Specifications

Specifications

Color Red
Height (English) Interior 6.75 in.
Length (English) Interior 6.56 in.
Width (English) Interior 6.56 in.
Material Polypropylene
Capacity (English) 50 lb.
Height (English) 7 in.
Height (Metric) 178mm
Length (English) 10.75 in.
Length (Metric) 273mm
Width (English) 8.25 in.
Width (Metric) 210mm
Dimensions (L x W x H) 10.75 x 8.25 x 7 in. (273 x 210 x 178mm)