Please login to your online account to display your discounted pricing

Akro-Mils™ AkroBins™ Medium Storage Bins and Accessories


Versatile organizers can be securely stacked or racked

Manufacturer: akro-mils  30234SCLAR

 View more versions of this product

Catalog No. 08-757-704

  • / Each
 

Description & Specifications

Specifications

Color Clear
Width (English) Interior 4.37 in.
Dimensions (L x W x H) 14.75 x 5.5 x 5 in. (375 x 140 x 127mm)
Width (English) 5.5 in.
Capacity (English) 50 lb.
Length (Metric) 375mm
Material Polypropylene
Height (English) Interior 4.75 in.
Length (English) Interior 14.062 in.
Height (Metric) 127mm
Length (English) 14.75 in.
Height (English) 5 in.
Width (Metric) 140mm