Please login to your online account to display your discounted pricing

Akro-Mils™ AkroBins™ Medium Storage Bins and Accessories


Versatile organizers can be securely stacked or racked

Manufacturer: akro-mils  30234GREEN

 View more versions of this product

Catalog No. 08-757-702

  • / Each
 

Description & Specifications

Specifications

Color Green
Height (English) Interior 4.75 in.
Length (English) Interior 14.062 in.
Height (English) 5 in.
Length (English) 14.75 in.
Length (Metric) 375mm
Width (Metric) 140mm
Dimensions (L x W x H) 14.75 x 5.5 x 5 in. (375 x 140 x 127mm)
Width (English) Interior 4.37 in.
Material Polypropylene
Capacity (English) 50 lb.
Height (Metric) 127mm
Width (English) 5.5 in.