Please login to your online account to display your discounted pricing

Akro-Mils™ AkroBins™ Medium Storage Bins and Accessories


Versatile organizers can be securely stacked or racked

Manufacturer: akro-mils  30234RED

 View more versions of this product

Catalog No. 08-757-701

  • / Pack of 12 Each
 

Description & Specifications

Specifications

Capacity (English) 50 lb.
Width (English) Interior 4.37 in.
Width (English) 5.5 in.
Material Polypropylene
Color Red
Length (Metric) 375mm
Height (Metric) 127mm
Width (Metric) 140mm
Dimensions (L x W x H) 14.75 x 5.5 x 5 in. (375 x 140 x 127mm)
Height (English) Interior 4.75 in.
Length (English) Interior 9 to 10.25 in.
Length (English) 14.75 in.
Height (English) 5 in.