Please login to your online account to display your discounted pricing

Akro-Mils™ AkroBins™ Medium Storage Bins and Accessories


Versatile organizers can be securely stacked or racked

Manufacturer: akro-mils  30235STONE

 View more versions of this product

Catalog No. 08-757-791

  • / Case of 6 Each
 

Description & Specifications

Specifications

Length (English) Interior 10.25 in.
Width (English) 11 in.
Width (English) Interior 10 in.
Material Polypropylene
Height (English) 5 in.
Color Stone
Height (Metric) 127mm
Length (Metric) 276mm
Dimensions (L x W x H) 10.87 x 11 x 5 in. (276 x 279 x 127mm)
Capacity (English) 50 lb.
Height (English) Interior 4.75 in.
Length (English) 10.87 in.
Width (Metric) 279mm