Please login to your online account to display your discounted pricing

Akro-Mils™ AkroBins™ Large Storage Bins


Molded of high-impact polypropylene

Manufacturer: fisher scientific  30255BLUE

 View more versions of this product

Catalog No. 08757668

  • / Case of 6 Each
 

Description & Specifications

Specifications

Product Type Storage bin
Capacity (English) 60 lb.
Width (English) 16.5 in.
Material Polypropylene
Height (Metric) 127mm
Height (English) 5 in.
Dimensions (L x W x H) 10.87 x 16.5 x 5 in. (276 x 419 x 127mm)
Color Seven colors
Length (English) 10.87 in.
Length (Metric) 276mm
Width (Metric) 419mm