Please login to your online account to display your discounted pricing

Akro-Mils™ AkroBins™ Large Storage Bins


Molded of high-impact polypropylene

Manufacturer: akro-mils  30260BLACK

 View more versions of this product

Catalog No. 08-757-736

  • / Each
 

Description & Specifications

Specifications

Product Type Storage bin
Width (English) 11 in.
Dimensions (L x W x H) 18 x 11 x 10 in. (457 x 279 x 254mm)
Capacity (English) 60 lb.
Color Black
Height (English) Interior 9.75 in.
Material Polypropylene
Length (English) Interior 17 in.
Length (Metric) 457mm
Height (Metric) 254mm
Width (English) Interior 9.5 in.
Height (English) 10 in.
Length (English) 18 in.
Width (Metric) 279mm