Please login to your online account to display your discounted pricing

Akro-Mils™ AkroBins™ Large Storage Bins


Molded of high-impact polypropylene

Manufacturer: akro-mils  30260SCLAR

 View more versions of this product

Catalog No. 08-757-735

  • / Each
 

Description & Specifications

Specifications

Product Type Storage bin
Color Clear
Height (English) Interior 9.75 in.
Length (English) Interior 17 in.
Width (English) Interior 9.5 in.
Material Polypropylene
Capacity (English) 60 lb.
Height (English) 10 in.
Height (Metric) 254mm
Length (English) 18 in.
Length (Metric) 457mm
Width (English) 11 in.
Width (Metric) 279mm
Dimensions (L x W x H) 18 x 11 x 10 in. (457 x 279 x 254mm)