Please login to your online account to display your discounted pricing

Akro-Mils™ AkroBins™ Large Storage Bins


Molded of high-impact polypropylene

Manufacturer: akro-mils  30255SCLAR

 View more versions of this product

Catalog No. 08-757-729

  • / Each
 

Description & Specifications

Specifications

Product Type Storage bin
Color Clear
Height (English) Interior 4.75 in.
Length (English) Interior 9.75 in.
Width (English) Interior 15 in.
Material Polypropylene
Capacity (English) 60 lb.
Height (English) 5 in.
Height (Metric) 127mm
Length (English) 10.87 in.
Length (Metric) 276mm
Width (English) 16.5 in.
Width (Metric) 419mm
Dimensions (L x W x H) 10.87 x 16.5 x 5 in. (276 x 419 x 127mm)