Please login to your online account to display your discounted pricing

Akro-Mils™ AkroBins™ Large Storage Bins


Molded of high-impact polypropylene

Manufacturer: fisher scientific  30260BLUE

 View more versions of this product

Catalog No. 08757635

  • / Case of 6 Each
 

Description & Specifications

Specifications

Product Type Storage bin
Capacity (English) 60 lb.
Color Seven colors
Height (English) 10 in.
Dimensions (L x W x H) 18 x 11 x 10 in. (457 x 279 x 254mm)
Material Polypropylene
Length (English) 18 in.
Width (English) 11 in.
Length (Metric) 457mm
Height (Metric) 254mm
Width (Metric) 279mm