Please login to your online account to display your discounted pricing

Akro-Mils™ AkroBins™ Large Storage Bins


Molded of high-impact polypropylene

Manufacturer: akro-mils  30255STONE

 View more versions of this product

Catalog No. 08-757-728

  • / Each
 

Description & Specifications

Specifications

Product Type Storage bin
Width (English) Interior 15 in.
Material Polypropylene
Height (English) Interior 4.75 in.
Color Stone
Height (Metric) 127mm
Capacity (English) 60 lb.
Height (English) 5 in.
Length (Metric) 276mm
Dimensions (L x W x H) 10.87 x 16.5 x 5 in. (276 x 419 x 127mm)
Length (English) Interior 9.75 in.
Width (English) 16.5 in.
Length (English) 10.87 in.
Width (Metric) 419mm