Please login to your online account to display your discounted pricing

Akro-Mils™ AkroBins™ Large Storage Bins


Molded of high-impact polypropylene

Manufacturer: akro-mils  30250STONE

 View more versions of this product

Catalog No. 08-757-721

  • / Each
 

Description & Specifications

Specifications

Product Type Storage bin
Length (English) 14.75 in.
Height (English) Interior 6.75 in.
Color Stone
Length (Metric) 375mm
Capacity (English) 75 lb.
Width (English) Interior 14.75 in.
Dimensions (L x W x H) 14.75 x 16.5 x 7 in. (375 x 419 x 178mm)
Material Polypropylene
Length (English) Interior 14 in.
Height (English) 7 in.
Height (Metric) 178mm
Width (English) 16.5 in.
Width (Metric) 419mm