Please login to your online account to display your discounted pricing

Akro-Mils™ AkroBins™ Extra Large Storage Bins


Versatile organizers can be securely stacked or racked

Manufacturer: akro-mils  30265YELLOW

 View more versions of this product

Catalog No. 08-757-741

  • / Each
 

Description & Specifications

Specifications

Color Yellow
Height (English) 9 in.
Width (English) 8.25 in.
Material Polypropylene
Capacity (English) 60 lb.
Height (Metric) 229mm
Length (English) 18 in.
Length (Metric) 457mm
Width (Metric) 209mm
Dimensions (L x W x H) 18 x 8.25 x 9 in. (457 x 209 x 229mm)