Please login to your online account to display your discounted pricing

Akro-Mils™ AkroBins™ Extra Large Storage Bins


Versatile organizers can be securely stacked or racked

Manufacturer: akro-mils  30270STONE

 View more versions of this product

Catalog No. 08-757-747

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 100 lb.
Height (English) 11 in.
Height (Metric) 279mm
Length (English) 18 in.
Length (Metric) 457mm
Dimensions (L x W x H) 18 x 16.5 x 11 in. (457 x 420 x 279mm)
Color Stone
Material Polypropylene
Width (English) 16.5 in.
Width (Metric) 420mm