Please login to your online account to display your discounted pricing

Akro-Mils™ Akro-Grid Storage Totes: 1.66 cu. Ft./50 lb.

With optional lengthwise and crosswise dividers for smaller storage

$131.26 - $154.57

Specifications

Capacity (Metric) 47L
Dimensions (L x W x H) 22.38 x 17.38 x 10 in. (56.8 x 44 x 25.4cm)
Height (Metric) 25.4cm
Length (Metric) 56.8cm
Width (Metric) 44cm
View More Specs
Products
Catalog Number Mfr. No. Color Height (Metric) Interior Length (Metric) Interior Width (Metric) Interior Price Quantity    

08757690

 
fisher scientific
33220BLUE
Blue 19.3cm 37.1 to 38.1cm 23 to 23.6cm Case of 2 Each for $154.57

08-757-867

 
akro-mils
33220RED
Red 50.5cm 38.7cm 51cm Case of 2 Each for $131.26

08-757-868

 
akro-mils
33220GREY
Gray 50.5cm 38.7cm 51cm Case of 2 Each for $131.26
Description & Specifications

Specifications

Capacity (Metric) 47L
Dimensions (L x W x H) 22.38 x 17.38 x 10 in. (56.8 x 44 x 25.4cm)
Height (Metric) 25.4cm
Length (Metric) 56.8cm
Width (Metric) 44cm

These lightweight totes facilitate work-in-progress transfers; enable compartmentalized storage for items used in concert.

  • Offer hundreds of storage configurations; can be subdivided down to a 1 1/8 in. square
  • Injection-molded from polypropylene block copolymer
  • Resist most solvents and chemicals
  • Choice of Red, Blue or Gray for color-coding and easy identification
  • Available in eight sizes, many with the same footprint for secure stacking
  • Stacking rims and external ribbing add strength
  • Compatible with most racks, shelving and automated material handling equipment
  • Dividers, lids and label holder sold separately