Please login to your online account to display your discounted pricing

Akro-Mils™ Akro-Grid Storage Totes: 1.66 cu. Ft./50 lb.


With optional lengthwise and crosswise dividers for smaller storage

Manufacturer: akro-mils  33220GREY

 View more versions of this product

Catalog No. 08-757-868

  • / Case of 2 Each
 

Description & Specifications

Specifications

Length (English) Interior 15.25 in.
Height (Metric) Interior 50.5cm
Capacity (English) 1.66 cu. ft.
Length (Metric) Interior 38.7cm
Height (English) Interior 19.9 in.
Length (Metric) 56.8cm
Height (Metric) 25.4cm
Height (English) 10 in.
Width (Metric) Interior 51cm
Width (English) Interior 20.12 in.
Dimensions (L x W x H) 22.38 x 17.38 x 10 in. (56.8 x 44 x 25.4cm)
Color Gray
Width (English) 17.38 in.
Length (English) 22.38 in.
Capacity (Metric) 47L
Width (Metric) 44cm