Please login to your online account to display your discounted pricing

Akro-Mils™ Akro-Grid Storage Totes: 0.61 cu. ft./30 lb.


With optional lengthwise and crosswise dividers for smaller storage

Manufacturer: fisher scientific  33224BLUE

 View more versions of this product

Catalog No. 08757606

  • / Case of 6 Each
 

Description & Specifications

Specifications

Color Blue
Length (Metric) Interior 50.8 to 51cm
Capacity (Metric) 17.27L
Capacity (English) 0.61 cu. ft.
Length (English) 22.37 in.
Height (English) Interior 3.875 in.
Height (Metric) Interior 10cm
Length (English) Interior 20 to 20.0625 in.
Width (English) Interior 15 to 15.0625 in.
Width (Metric) Interior 38 to 38.2cm
Height (English) 4 in.
Height (Metric) 10cm
Length (Metric) 56.8cm
Width (English) 17.37 in.
Width (Metric) 44cm
Dimensions (L x W x H) 22.38 x 17.38 x 4 in. (56.8 x 44 x 10cm)