Please login to your online account to display your discounted pricing

Akro-Mils™ Akro-Grid Storage Totes: 0.59 cu. ft./40 lb.


With optional lengthwise and crosswise dividers for smaller storage

Manufacturer: fisher scientific  33168BLUE

 View more versions of this product

Catalog No. 08757601

  • / Case of 6 Each
 

Description & Specifications

Specifications

Height (Metric) Interior 19.3cm
Width (Metric) Interior 23 to 23.6cm
Width (English) Interior 9.06 to 9.31 in.
Capacity (English) 0.59 cu. ft.
Height (English) Interior 7.5625 in.
Color Blue
Capacity (Metric) 16.7L
Height (English) 8 in.
Length (Metric) 42cm
Width (Metric) 27.6cm
Dimensions (L x W x H) 16.5 x 10.87 x 8 in. (42 x 27.6 x 20.3cm)
Length (English) Interior 14.62 to 15 in.
Length (Metric) Interior 37.1 to 38.1cm
Height (Metric) 20.3cm
Length (English) 16.5 in.
Width (English) 10.87 in.