Please login to your online account to display your discounted pricing

Akro-Mils™ Akro-Grid Storage Totes: 0.44 cu. ft./35 lb.


With optional lengthwise and crosswise dividers for smaller storage

Manufacturer: fisher scientific  33166BLUE

 View more versions of this product

Catalog No. 08757605

  • / Case of 8 Each
 

Description & Specifications

Specifications

Capacity (English) 0.44 cu. ft.
Length (English) 16.5 in.
Width (English) 10.9 in.
Color Blue
Height (English) Interior 5.6 in.
Height (Metric) Interior 14.2cm
Length (English) Interior 14.75 to 14.875 in.
Length (Metric) Interior 37.4 to 37.8cm
Width (English) Interior 9.125 to 9.3125 in.
Width (Metric) Interior 23.1 to 23.6cm
Capacity (Metric) 12.4L
Height (English) 6 in.
Height (Metric) 15.2cm
Length (Metric) 42cm
Width (Metric) 27.6cm
Dimensions (L x W x H) 16.5 x 10.9 x 6 in. (42 x 27.6 x 15.2cm)