missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Akro-Mils™ Akro-Grid Storage Totes: 0.29 cu. ft./20 lb.
With optional lengthwise and crosswise dividers for smaller storage
Supplier: Akro-Mils™ 33164RED
Description
These lightweight totes facilitate work-in-progress transfers; enable compartmentalized storage for items used in concert.
- Offer hundreds of storage configurations; can be subdivided down to a 1 1/8 in. square
- Injection-molded from polypropylene block copolymer
- Resist most solvents and chemicals
- Choice of Red, Blue or Gray for color-coding and easy identification
- Available in eight sizes, many with the same footprint for secure stacking
- Stacking rims and external ribbing add strength
- Compatible with most racks, shelving and automated material handling equipment
- Dividers, lids and label holder sold separately
Specifications
Storage Box | |
Red | |
Stackable | |
8.21 L | |
Sorting Inventory, Work-In-Process Transfer | |
16.5 in. | |
42 cm | |
10.875 in. | |
27.6 cm | |
4 in. | |
10 cm |
Plastic | |
Rectangular | |
0.29 cu. ft., 2.2 gal., 20 lb. | |
Snap-On Lid | |
16.5 x 10.9 x 4 in. (42 x 27.6 x 10 cm) | |
9.38 in. | |
23.8 cm | |
14.9 in. | |
37.8 cm | |
9.2 in. | |
23.3 cm |