Please login to your online account to display your discounted pricing

Akro-Mils™ Akro-Grid Storage Totes: 0.16 cu. ft./25 lb.


With optional lengthwise and crosswise dividers for smaller storage

Manufacturer: fisher scientific  33105BLUE*

 View more versions of this product

Catalog No. 08757614

  • / Case of 20 Each
 

Description & Specifications

Specifications

Color Blue
Height (English) Interior 4.625 in.
Height (Metric) Interior 11.7cm
Length (English) Interior 9.12 to 9.31 in.
Length (Metric) Interior 23 to 23.6cm
Width (English) Interior 6.5 to 6.7 in.
Width (Metric) Interior 16.5 to 17cm
Capacity (Metric) 4.5L
Capacity (English) 0.16 cu. ft.
Height (English) 5 in.
Height (Metric) 12.7cm
Length (English) 10.87 in.
Length (Metric) 27.6cm
Width (English) 8.25 in.
Width (Metric) 21cm
Dimensions (L x W x H) 10.87 x 8.25 x 5 in. (27.6 x 21 x 12.7cm)