Please login to your online account to display your discounted pricing

Akro-Mils™ Akro-Grid Storage Totes: 0.16 cu. ft./25 lb.


With optional lengthwise and crosswise dividers for smaller storage

Manufacturer: akro-mils  33105GREY

 View more versions of this product

Catalog No. 08-757-860

  • / Case of 20 Each
 

Description & Specifications

Specifications

Color Gray
Height (English) Interior 4.18 in.
Height (Metric) Interior 10.6cm
Length (English) Interior 6.7 in.
Length (Metric) Interior 17cm
Width (English) Interior 9.3 in.
Width (Metric) Interior 23.6cm
Capacity (Metric) 4.5L
Capacity (English) 0.16 cu. ft.
Height (English) 5 in.
Height (Metric) 12.7cm
Length (English) 10.87 in.
Length (Metric) 27.6cm
Width (English) 8.15 in.
Width (Metric) 21cm
Dimensions (L x W x H) 10.87 x 8.25 x 5 in. (27.6 x 21 x 12.7cm)