Please login to your online account to display your discounted pricing

Akro-Mils™ 19-Series Heavy-duty Steel Storage Cabinets


For heavy-duty, color-coded storage/organization

Manufacturer: fisher scientific  19909BLUE

 View more versions of this product

Catalog No. 08757603

  • / Each
 

Description & Specifications

Specifications

Width (Metric) Drawer 13.18cm
Depth (English) Drawer 10.56 in.
Depth (Metric) 43.18cm
Depth (Metric) Drawer 26.82cm
Finish Powder-coated
For Use With (Equipment) Mobile Rack, ProCart™, storage go around
Height (English) 11 in.
Height (English) Drawer 3.06 in.
Height (Metric) Drawer 7.77cm
Length (English) 11 in.
Material Steel
Color Blue
No. of Drawers 9
Product Type Storage Cabinet
Surface Coating Powder Coated
Total Positions 9.0
Width (English) 17 in.
Width (English) Drawer 5.19 in.
Depth (English) 17 in.