Please login to your online account to display your discounted pricing

Akro-Mils™ 19-Series Heavy-duty Steel Storage Cabinets


For heavy-duty, color-coded storage/organization

Manufacturer: akro-mils  19228RED

 View more versions of this product

Catalog No. 08-757-750

  • / Each
 

Description & Specifications

Specifications

Width (Metric) Drawer 5.53cm
Depth (English) Drawer 10.56 in.
Depth (Metric) 43.18cm
Depth (Metric) Drawer 26.82cm
Finish Powder-coated
Height (Metric) Drawer 5.23cm
Material Steel
No. of Drawers 28
Surface Coating Powder Coated
Total Positions 28.0
Width (English) 17 in.
Width (English) Drawer 2.18 in.
For Use With (Equipment) Mobile Rack, ProCart™, storage go around
Height (English) 11 in.
Height (English) Drawer 2.06 in.
Color Red
Product Type Storage Cabinet
Depth (English) 17 in.