Please login to your online account to display your discounted pricing

Akro-Mils™ 19-Series Heavy-duty Steel Storage Cabinets


For heavy-duty, color-coded storage/organization

Manufacturer: fisher scientific  19715BLUE

 View more versions of this product

Catalog No. 08757657

  • / Each
 

Description & Specifications

Specifications

Depth (Metric) 43.18cm
Material Steel
Width (English) 17 in.
Finish Powder-coated
Depth (English) 17 in.
Height (Metric) Drawer 7.77cm
Depth (Metric) Drawer 26.82cm
Depth (English) Drawer 10.56 in.
Total Positions 15.0
No. of Drawers 15
Width (English) Drawer 3.19 in.
Width (Metric) Drawer 8.1cm
Height (English) Drawer 3.06 in.
Product Type Storage Cabinet
For Use With (Equipment) Mobile Rack, ProCart™, storage go around
Length (English) 11 in.
Color Blue
Surface Coating Powder Coated
Height (English) 11 in.