Please login to your online account to display your discounted pricing

Akro-Mils™ 19-Series Heavy-duty Steel Storage Cabinets


For heavy-duty, color-coded storage/organization

Manufacturer: fisher scientific  19416BLUE

 View more versions of this product

Catalog No. 08757654

  • / Each
 

Description & Specifications

Specifications

Depth (Metric) Drawer 26.82cm
Finish Powder-coated
Material Steel
Width (English) 17 in.
No. of Drawers 16
Total Positions 16.0
Width (Metric) Drawer 10.16cm
Width (English) Drawer 4 in.
Depth (English) Drawer 10.56 in.
Height (English) Drawer 2.12 in.
Product Type Storage Cabinet
For Use With (Equipment) Mobile Rack, ProCart™, storage go around
Height (English) 11 in.
Color Blue
Length (English) 11 in.
Surface Coating Powder Coated
Depth (English) 17 in.
Height (Metric) Drawer 5.38cm
Depth (Metric) 43.18cm