Please login to your online account to display your discounted pricing

Akro-Mils™ 19-Series Heavy-duty Steel Storage Cabinets


For heavy-duty, color-coded storage/organization

Manufacturer: fisher scientific  19320BLUE

 View more versions of this product

Catalog No. 08757653

  • / Each
 

Description & Specifications

Specifications

Depth (Metric) Drawer 26.82cm
Material Steel
Finish Powder-coated
Width (English) 17 in.
Depth (English) Drawer 10.56 in.
Depth (Metric) 43.18cm
Width (Metric) Drawer 8.07cm
Width (English) Drawer 3.18 in.
No. of Drawers 20
Surface Coating Powder Coated
Total Positions 20.0
For Use With (Equipment) Mobile Rack, ProCart™, storage go around
Product Type Storage Cabinet
Color Blue
Length (English) 11 in.
Height (English) 11 in.
Height (English) Drawer 2.06 in.
Depth (English) 17 in.
Height (Metric) Drawer 5.23cm