Please login to your online account to display your discounted pricing

Akro-Mils™ 19-Series Heavy-duty Steel Storage Cabinets


For heavy-duty, color-coded storage/organization

Manufacturer: akro-mils  19715YELLOW

 View more versions of this product

Catalog No. 08-757-768

  • / Each
 

Description & Specifications

Specifications

Depth (English) Drawer 10.56 in.
Depth (Metric) 43.18cm
Depth (Metric) Drawer 26.82cm
Finish Powder-coated
Material Steel
No. of Drawers 15
Total Positions 15.0
Width (English) 17 in.
Width (Metric) Drawer 8.1cm
For Use With (Equipment) Mobile Rack, ProCart™, storage go around
Height (English) 11 in.
Height (English) Drawer 3.06 in.
Height (Metric) Drawer 7.77cm
Color Yellow
Product Type Storage Cabinet
Surface Coating Powder Coated
Width (English) Drawer 3.19 in.
Depth (English) 17 in.